Zoro Homepage

Soil Recovery Probe, Regular, 7/8 Inx33In

  • Mfr # 401.03

  • Zoro # G3096931


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Length (In.)
33 in
Material of Construction
Unplated 4130 Alloy Steel
Dia. (In.)
7/8 in
Connector Type
5/8 in Thread
Includes
10 in Cross Handle, Probe Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401.03
Zoro #
G3096931
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
33 in
Dia. (In.)
7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
33 in
Overall Diameter
7/8 in
Manufacturer Warranty Length
1 yr
Connection Size
5/8 in

Details

Item
Soil Recovery Probe
Material of Construction
Unplated 4130 Alloy Steel
Connector Type
5/8 in Thread
Includes
10 in Cross Handle, Probe Body
Type
Regular
Product Type
Soil Recovery Probe
Connection Type
Threaded
Material
Unplated 4130 Alloy Steel

Description

Soil Recovery Probe, Regular, Connector Type 5/8 In. Thread, Dia. (In.) 7/8, Length (In.) 33, Material of Construction Unplated 4130 Alloy Steel, Includes Probe Body, 10 In. Comfortably Gripped Cross Handle, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.