Zoro Homepage

Split Core Sampler, Auger Tip, 2 1/2 x 6In

  • Mfr # 355.13

  • Zoro # G3084471


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Carbon Steel
Includes
(2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench
Type
Split Soil
Length (In.)
6 in
Connector Type
Signature Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355.13
Zoro #
G3084471
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Dia. (In.)
2 1/2 in
Manufacturers Warranty Length
1 yr
Overall Diameter
2 1/2 in
Overall Length
6 in
Manufacturer Warranty Length
1 yr

Details

Item
Core Sampler with Auger Tip
Material of Construction
Carbon Steel
Includes
(2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench
Type
Split Soil
Connector Type
Signature Series
Product Type
Core Sampler with Auger Tip
Material
Stainless Steel

Description

Core Sampler with Auger Tip, Type Split Soil, Dia. (In.) 2 1/2 in, Material of Construction Carbon Steel, Connector Type Signature Series, Features -, Includes (2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.