Split Core Sampler, Core and Auger Tips
Mfr # 355.61
Zoro # G8387242
product price: $963.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Carbon Steel
Includes
(2) End Caps, Auger Tip, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench
Type
Split Soil
Length (In.)
12 in
Connector Type
Signature Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355.61
Zoro #
G8387242
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
12 in
Dia. (In.)
1 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in
Overall Diameter
1 3/8 in
Manufacturer Warranty Length
1 yr
Details
Item
Core Sampler with Core and Auger Tip
Material of Construction
Carbon Steel
Includes
(2) End Caps, Auger Tip, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench
Type
Split Soil
Connector Type
Signature Series
Material
Stainless Steel
Product Type
Core Sampler with Core and Auger Tip
Description
Core Sampler with Core and Auger Tip, Type Split Soil, Dia. (In.) 1 3/8 in, Material of Construction Carbon Steel, Connector Type Signature Series, Features -, Includes (2) End Caps, Auger Tip, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.