Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub-Slab GVP, Tamper-Resistant, Kit

  • Mfr # 52955

  • Zoro # G4670662


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Material of Construction
Stainless steel
Dia. (In.)
1/2 in
Connector Type
1/4in swage-loc
Includes
12 in Sample Tube, 3 in Implant, Rubber Plug, Tamper-Resistant Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52955
Zoro #
G4670662
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Dia. (In.)
1/2 in
Manufacturers Warranty Length
90 day
Manufacturer Warranty Length
90 day
Connection Size
1/4 in
Overall Diameter
1/2 in
Overall Length
12 in

Details

Item
Sub Slab Soil Gas Monitoring Point
Material of Construction
Stainless steel
Connector Type
1/4in swage-loc
Includes
12 in Sample Tube, 3 in Implant, Rubber Plug, Tamper-Resistant Cap
Type
Tamper Resistant
Features
3 in Double Woven Stainless Steel Sampling Point, Tamper-Resistant Cap
Product Type
Sub Slab Soil Gas Monitoring Point
Connection Type
Swagelok(R)
Material
Stainless Steel

Description

Sub Slab Soil Gas Monitoring Point, Tamper Resistant, Connector Type 1/4in swage-loc, Dia. (In.) 1/2, Length (In.) 12, Material of Construction Stainless Steel, Features 3in Double Woven Stainless Steel Sampling Point, Tamper Resistant Cap, Includes 3in Implant, Tamper Resitant Cap, Rubber Plug, 12in Sampling Tube, Manufacturers Warranty Length 90days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.