Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Auger Kit, Dia 2 3/4 In

  • Mfr # 301.67

  • Zoro # G2771605


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Dia.
2 3/4 in
Hole Depth
8 ft
Connector Type
5/8 in Threaded
Material of Construction
Nickel Plated 4130 Alloy Steel
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301.67
Zoro #
G2771605
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 3/4 in
Hole Depth
8 ft
Manufacturers Warranty Length
1 yr
Overall Length
5 1/4 ft
Overall Diameter
2 3/4 in
Sample Depth - Maximum
8 ft
Manufacturer Warranty Length
1 yr

Details

Item
Telescoping Auger Kit
Connector Type
5/8 in Threaded
Material of Construction
Nickel Plated 4130 Alloy Steel
Includes
(2) 4 ft to 8 ft Telescoping Extension, 2 3/4 in Regular Auger, 18 in Telescoping Cross Handle
Product Type
Telescoping Auger Kit
Handle Material
Steel
Number of Pieces
4
Handle Included
Handle Included

Description

Telescoping Auger Kit, Dia. 2 3/4 in, Overall Length 5 1/4 ft, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes (2) 4 ft to 8 ft Telescoping Extension, 2 3/4 in Regular Auger, 18 in Telescoping Cross Handle, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.