Zoro Homepage

TELESCOPING AUGER MUD 3.25 IN

  • Mfr # 301.18

  • Zoro # G4706791


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Type
Mud
Product Type
Telescoping Auger
Overall Diameter
3 1/4 in
Auger Type
Mud
Connection Type
Telescoping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.18
Zoro #
G4706791
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 1/4 in

Details

Item
Telescoping Auger
Type
Mud
Product Type
Telescoping Auger
Auger Type
Mud
Connection Type
Telescoping

Description

TELESCOPING AUGER MUD AMS CHROME MOLYBDENUM 3.25 IN ARTS MFG SUPPLY 1 PKG QTY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.