TILE PROBE WITH CROSS HANDLE STEEL
Mfr # 403.03
Zoro # G4704393
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Includes
10 in Cross Handle, Base Extension (3 ft or 4 ft Option), Hammer Adapter, Tip
Features
Replaceable Tips
Product Type
Extendible Tile Probe
Overall Length
48 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403.03
Zoro #
G4704393
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Diameter
1/2 in
Details
Item
Extendible Tile Probe
Includes
10 in Cross Handle, Base Extension (3 ft or 4 ft Option), Hammer Adapter, Tip
Features
Replaceable Tips
Product Type
Extendible Tile Probe
Material
Stainless Steel
Connection Type
Threaded
Description
TILE PROBE WITH CROSS HANDLE AMS ARTS MFG SUPPLY STEEL 9 IN WX4 FT L 7/16 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.