Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.01mm Precise Gliding Table - Manual Stage For Microscopes

  • Mfr # GT200

  • Zoro # G605659907


product price: $597.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT200
Zoro #
G605659907
UPC #
608729740391
Country of Origin
China

Description

This a brand new precise gliding table (manual stage) with 0.01mm accuracy for stereo, dissecting or inspection microscopes. The table offers you a hand-free inspection process. Place sample on the table and move X, Y or both axes precisely and simultaneously. It is a great addition to any inspection systems.


Features & Specifications:


  • X-Y Travel Distances: 1" x 1" (25mm x 25mm)

  • Accuracy: 0.0004" (0.01mm)

  • Table (Stage) Dimension (L x W x H): 6" x 6" x 1-1/2" (150mm x 150mm x 40mm)

  • Glass Size: 4" (100mm) in diameter

  • Light Source Mounting Size: 3-3/4" (94mm) in diameter

  • Two 3.5mm screw mounts with 180mm spread

  • Manufactured under ISO 9001 Quality Control Standard.

    • This a brand new precise gliding table (manual stage) with 0.01mm accuracy for stereo, dissecting or inspection microscopes.
    • X-Y Travel Distances: 1" x 1" (25mm x 25mm)
    • Accuracy: 0.0004" (0.01mm)
    • Table (Stage) Dimension (L x W x H): 6" x 6" x 1-1/2" (150mm x 150mm x 40mm)
    • Glass Size: 4" (100mm) in diameter

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.