0.4X-6X Zoom Video Inspection Lens for Cameras with Sensors up to 2/3 Format

  • Mfr # M5460-C075

  • Zoro # G316356010


product price:  $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5460-C075
Zoro #
G316356010
UPC #
-
Country of Origin
China

Description

0.4X-6X Zoom Video Inspection Lens for Cameras with Sensors up to 2/3in Format. The OMAX M5 Series offers high-quality and economical solutions for video inspection and photomicrography. These lenses can be used with a wide range of C-Mount cameras to easily integrate into standalone or computer-based workflows. The 50mm mounting diameter works with small-profile table-stands and large-format boom and articulating supports. Multiple illumination options are available to complete the package. Zoom Optics The M5460 lens provides a wide 0.4X to 6X zoom range with stunning clarity. The continuous zoom allows you to increase and decrease magnification quickly and precisely. This C075 model includes an integrated 0.75X compensating lens to optimize the field of view for 2/3" format and smaller camera sensors. Support Options M5460 series lenses are designed to be used with a range of support systems, including table stands, boom stands, and articulating stands. The lens can be mounted in 50mm collars, or combined with the AD-SZ76 adapter to fit the 76mm collars used by our most popular stands. Single Lens vs Stereo While stereo microscopes view subjects with three-dimensional depth for applications such as micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. Using a single lens allows you to view subjects on a single axis to achieve focus across the entire field, and without the angular distortion. This makes the single lens ideal for video monitoring systems and photomicrography. By providing a similar magnification range as stereo microscopes, the single-lens solution can easily fit into similar workflows. Specifications Lens Primary Objective Magnification 0.4X-6X zoom Auxiliary Objective Lens 1X, 86mm working distance Camera Mount C-Mount 25.4mm Integrated Compensating Lens 0.75X Working Distance 86mm Lens Mounting Diameter 50mm Numerical Aperture 0.01-0.09 1X auxiliary lens Resolution 27.5m-3.1m MTF Curves Packing List: One C-Mount lens One hex wrench


  • 0.4X-6X zoom lens for use with C-Mount cameras
  • Built-in 0.75 compensating lens optimizes the field of view for 2/3" format and smaller sensors
  • Designed to fit stands with 50mm collars. Use with AD-SZ76 to mount on common stereo microscope stands including boom and articulating arm stands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.