Zoro Homepage

0.4X Camera Conversion Adapter for Compound Microscopes

  • Mfr # AD-C04-YX

  • Zoro # G105660045


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-C04-YX
Zoro #
G105660045
UPC #
840979105319
Country of Origin
China

Description

The AD-C04-YX is a specialized adapter for our 340, 390, and 600 series binocular or trinocular microscopes. When used with a C-mount camera, the adapter converts the microscope into a full-time digital imaging system.


The adapter essentially replaces the microscope's viewing head, allowing direct connection of a microscopy camera. By eliminating the head, the highest quality image can be captured by the camera. Built-in 0.4X magnification optimizes the image for cameras with 1/3" to 1/2" format sensors.


Use one of our USB cameras for a computer-driven microscopy system. Our powerful software suite provides a large selection of processing tools and measurement functions.


Paired with an imaging tablet or one of our HD cameras with a monitor, the microscope can be used without a computer. The screen will display whatever the microscope sees in high-resolution detail.


  • Specifications:
  • Camera Mount | C-mount
  • Camera Sensor Compatibility | 1/" to 1/2" format
  • Microscope Mount | AmScope YX
  • Microscope Compatibility | B340, T340, B390, T390, B600, T600
  • Magnification | 0.4X
  • When used with a C-mount camera, the adapter converts a 340, 390, and 600 series binocular or trinocular microscope into a full-time digital imaging system.
  • By eliminating the head, the highest quality image can be captured by the camera.
  • Built-in 0.4X magnification optimizes the image for cameras with 1/3" to 1/2" format sensors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.