Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes

  • Mfr # AD-C05-NIK

  • Zoro # G105659926


product price: $336.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-C05-NIK
Zoro #
G105659926
UPC #
840979105272
Country of Origin
China

Description

This is a 0.55X C-mount lens for Nikon microscopes, made of stainless steel and high-grade optical glass. The lens adapts C-mount cameras with sensors in the 1/1.8" to 1/2.5" range, to Nikon's E100, E200, 50i, 55i, 80i, 90i, Ni series, Ti series, SMZ800, SMZ1000, and SMZ15000 microscopes.


Features & Specifications :

  • Power: 0.55X

  • Sensor Compatibility: 1/1.8" to 1/2.5"

  • Compatibility: Nikon E100, E200, 50i, 55i, 80i, 90i, Ni series, Ti series, SMZ800, SMZ1000, SMZ15000

  • Camera Mount: C-mount(1" / 25.4mm diameter)

  • Manufactured under ISO 9001 Quality Control Standards

    • Power: 0.55X
    • Sensor Compatibility: 1/1.8" to 1/2.5"
    • Compatibility: Nikon E100, E200, 50i, 55i, 80i, 90i, Ni series, Ti series, SMZ800, SMZ1000, SMZ15000
    • Camera Mount: C-mount(1" / 25.4mm diameter)

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.