Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5X Barlow Lens For SM Series Stereo Microscopes (48mm)

  • Mfr # SM05

  • Zoro # G004197345


product price: $67.69
/ea

Key Features

Length
9
Height
2.25
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM05
Zoro #
G004197345
UPC #
13964502985
Country of Origin
China

Dimensions

Length
9
Height
2.25
Width
7

Details

Item
barlow lens

Description

This is a brand new 0.5X Barlow (auxiliary objective) lens for stereo microscopes. It doubles the working distance and field of view of your microscope and cuts magnification power by half. This lens comes with a 1-7/8" (48mm) mounting thread and goes with SM and SW series stereo microscopes.


  • This lens comes with a 1-7/8" (48mm) mounting thread and goes with SM and SW series stereo microscopes.
  • Mounting size: 1-7/8" (48mm) in diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.