Zoro Homepage

0.5X Barlow Lens For ZM Stereo Microscopes (48mm)

  • Mfr # ZM05

  • Zoro # G504197364


product price: $58.19
/ea

Key Features

Length
9
Height
2.25
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM05
Zoro #
G504197364
UPC #
13964502923
Country of Origin
China

Dimensions

Length
9
Height
2.25
Width
7

Details

Item
barlow lens

Description

This is a brand new 0.5X auxiliary objective (Barlow) lens for ZM series stereo microscopes. It doubles the working distance and field of view of your microscope and cuts magnification power by half. This lens comes with a 1-7/8" (48mm) mounting thread and goes with most stereo microscopes. It is a right lens for ZM series stereo microscopes.


  • 0.5X auxiliary objective (Barlow) lens for ZM series stereo microscopes, cutting magnification power by half and doubling working distance and field view of the microscopes.
  • Mounting size: 1-7/8" (48mm) in diameter.
  • It is a right lens for ZM series stereo microscopes.
  • Its retail value is more than $200.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.