Zoro Homepage

0.5X C-mount Camera Adapter with Lens for Olympus Microscopes

  • Mfr # AD-C05-OL-V300

  • Zoro # G205659949


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-C05-OL-V300
Zoro #
G205659949
UPC #
840979105968
Country of Origin
China

Description

This is a 0.5X C-mount lens for Olympus microscopes. The lens adapts C-mount cameras with sensors in the 1/1.8" to 1/2.5" range, to Olympus BX, CX, MX, STM, SZX, IX, and GX series microscopes.


Features & Specifications :

  • Power: 0.5X

  • Sensor Compatibility: 1/1.8" to 1/2.5"

  • Compatibility: Olympus BX, CX, MX, STM, SZX, IX, GX Series Microscopes

  • Camera Mount: C-mount(1" / 25.4mm diameter)

  • Microscope Mount: 42mm

  • Manufactured under ISO 9001 Quality Control Standards

    • Camera adapter for Olympus BX, CX, MX, STM, SZX, IX, and GX series microscopes
    • Power: 0.5X
    • Sensor Compatibility: 1/1.8" to 1/2.5"
    • Compatibility: Olympus BX, CX, MX, STM, SZX, IX, GX Series Microscopes
    • Camera Mount: C-mount(1" / 25.4mm diameter)

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.