Zoro Homepage

0.5X Reduction Lens for C-mount Cameras

  • Mfr # RU050

  • Zoro # G404197334


product price: $67.89
/ea

Key Features

Length
9
Height
2.25
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU050
Zoro #
G404197334
UPC #
840979103339
Country of Origin
China

Dimensions

Length
9
Height
2.25
Width
7

Details

Item
adapter

Description

This reduction lens is designed to couple C-mount cameras with a microscope's ocular-tube or photo-tube. The male C-mount thread attaches to the camera, and the 23mm tube fits any standard ocular tube with a 23mm, 30mm, or 30.5mm diameter. The 0.5X magnification is ideal for cameras with a 1/2" format sensor, optimizing the field-of-view and sensor-coverage.


  • Decrease magnification by half
  • Double the field of view
  • Standard C-mount attachment
  • Ideal for 1/2" format sensors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.