Zoro Homepage

0.75X Objective Lens for DM756 Digital Microscopes

  • Mfr # AL075-DM756

  • Zoro # G516349904


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL075-DM756
Zoro #
G516349904
UPC #
-
Country of Origin
China

Description

0.75X Objective Lens for DM756 Digital Microscopes. The AL-DM756 series lenses are designed specifically for our DM756 digital microscopes. The modular design of the microscope allows for various objective lenses to be used to suit changing magnification requirements. Lower magnifications will benefit larger subjects which require a greater field-of-view, while higher magnifications provide improved detail of smaller subjects. While the microscopes standard 0.7X-5.6X magnification range is optimal for covering common use-cases, these lenses offer the flexibility to expand the coverage when needed. The AL075-DM756 lens attaches to the microscope to modify its built-in zoom magnification by a factor of 0.75X. This means the optical magnification range becomes 0.525X-3.75X. This marginal reduction in magnification offers greater field-of-view for larger objects, and an increased working distance of 105mm. AL-DM756 Objective Lenses Lenses use M26x0.706 mounting thread Model Lens Magnification Modified Zoom Range Working Distance Numerical Apertures AL050-DM756 0.5X 0.35X-2.8X 160mm 0.009-0.046 AL075-DM756 0.75X 0.525X-4.2X 105mm 0.013-0.069 AL100-DM756included with microscope 1X 0.7X-5.6X 80mm 0.018-0.092 AL150-DM756 1.5X 1.05X-8.4X 51.5mm 0.026-0.138 AL200-DM756 2X 1.4X-11.2X 37.5mm 0.035-0.182


  • Attaches to the DM756 microscope to modify its built-in zoom magnification by a factor of 0.75X
  • Marginally decreases the magnification range to 0.525X-3.75X
  • Increases the working distance to 105mm to provide more room for hand-on work
  • Increases the field-of-view for viewing larger objects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.