0.7X-4.5X Zoom Video Inspection Lens with for Camera Sensors up to 1.15 Format

  • Mfr # M5745TD-C150

  • Zoro # G516356094


product price:  $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5745TD-C150
Zoro #
G516356094
UPC #
-
Country of Origin
China

Description

0.7X-4.5X Zoom Video Inspection Lens with for Camera Sensors up to 1.15in Format. The OMAX M5 Series offers high-quality and economical solutions for video inspection and photomicrography. These lenses can be used with a wide range of C-Mount cameras to easily integrate into standalone or computer-based workflows. The 50mm mounting diameter works with small-profile table-stands and large-format boom and articulating supports. Multiple illumination options are available to complete the package. Modular Optics M5745TD zoom lens systems provide a 0.7X to 4.5X magnification range when using the pre-mounted 1X auxiliary objective lens. Additional lenses from 0.5X to 2X are available to increase or decrease magnification. This C150 model includes an integrated 1.5X compensating lens to optimize the field of view for camera sensors up to 1.15" format. Zoom with Detent The zoom ring has a detent to click into place at key magnifications which can be especially useful when recording measurements or following redundant procedures on a production or QC line. Support Options M5745TD series lenses are designed to be used with a range of support systems, including table stands, boom stands, and articulating stands. The lens can be mounted in 50mm collars, or combined with the AD-SZ76 adapter to fit the 76mm collars used by our most popular stands. Single Lens vs Stereo While stereo microscopes view subjects with three-dimensional depth for applications such as micro-soldering and dissection, the stereo lens design is not optimal for producing accurate photos or videos due to off-axis, angular distortion and keystoning. Using a single lens allows you to view subjects on a single axis to achieve focus across the entire field, and without the angular distortion. This makes the single lens ideal for video monitoring systems and photomicrography. By providing a similar magnification range as stereo microscopes, the single-lens solution can easily fit into similar workflows. Specifications Lens Optical System --> Primary Objective Magnification 0.7X-4.5X zoom with detent Auxiliary Objective Lens 1X, 80mm working distance Objctive Numerical Aperture --> Objective Resolution --> Optical Corrections --> Camera Mount C-Mount 25.4mm Integrated Compensating Lens 1.5X Working Distance --> Lens Mounting Diameter 50mm Packing List: One C-Mount lens One hex wrench


  • 0.7X-4.5X zoom lens for use with C-Mount cameras
  • Built-in 1.5X compensating lens optimzes the field of view for sensors up to 1.15" format
  • Mechanical detent provides click-stops at key magnifications
  • Designed to fit stands with 50mm collars. Use with AD-SZ76 to mount on common stereo microscope stands including boom and articulating arm stands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.