Zoro Homepage
This item is Discontinued.
Amscope 0.7X-4.5X Zoom Video Inspection Microscope with LED Ring Light, HDMI Output M5745TDP-RL60-HDLT

0.7X-4.5X Zoom Video Inspection Microscope with LED Ring Light, HDMI Output (Discontinued)

  • Mfr # M5745TDP-RL60-HDLT
  • Zoro # G216355939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5745TDP-RL60-HDLT
Zoro #
G216355939
UPC #
-
Country of Origin
China

Description

0.7X-4.5X Zoom Video Inspection Microscope with LED Ring Light, HDMI Output. This OMAX M5 Series video inspection system includes our 0.7X-4.5X zoom lens, a 1080p camera with live HDMI output, and a 60-LED ring light. Modular Zoom Lens M5745TD zoom lens systems provide a 0.7X to 4.5X magnification range when using the pre-mounted 1X auxiliary objective lens. Additional lenses from 0.5X to 2X are available to increase or decrease magnification. The zoom ring has a detent to click into place at key magnifications which can be especially useful when recording measurements or following redundant procedures on a production or QC line. Real-Time Video Output The included camera provides real-time 1080p video output which can be connected to a monitor or television using HDMI. The compact, lightweight camera takes up barely any space, but delivers high quality video with built-in recording capabilities for capturing videos and still images. A USB mouse is included to navigate the on-screen controls which eliminates handling vibration. Illumination An LED ring light is included to provide cool, even illumination. With the illuminator attached to the lens, the light will always be where you need it. 60 individual LEDs blanket the subject with light, daylight-balanced at 6500K for ideal imaging. Brightness can be controlled using the wired controller. Table Stand This package includes a table stand to provide fundamental support and focusing ability. The lens mounts to a basic focusing block designed specifically for the lens smaller diameter. An extra-tall pillar provides ample latitude and rotation while the focusing block offers symmetrical, tension-adjustable coarse focus knobs with 43mm travel. A large base provides plenty of stability along with a sturdy, metal working surface. Specifications Sensor Specifications Model IMX307 color Sensor Type CMOS Sensor Optical Format 1/2.8" Active Pixels 2.1M 1920 x 1080 Pixel Size 2.9m x 2.9m Active Sensor Area 5.57mm x 3.13mm Shutter electronic rolling shutter Sensitivity 1300mV @ 1/30s f/5.6 Spectral Response 380-650nm with IR-cut filter Other Camera Specifications Video Preview Resolution HDMI 1920 x 1080 Video Preview Framerate HDMI 60fps Video Capture Resolution 1920 x 1080 Video Capture Framerate 50-60fps based on SD card performance Internal Video Capture Format MP4 Photo Capture Resolution 1920 x 1080 Internal Photo Capture Format JPG Recording Media SecureDigital SDI3.0 Connectivity HDMI v1.4


  • A video inspection microscope with real-time HDMI output and built-in recording
  • Works with HDMI monitors and televisions
  • 60-LED ring light for cool, even illumination
  • Excellent low-light performance using back-illuminated CMOS technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.