Zoro Homepage

0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes

  • Mfr # AD-C07-LC

  • Zoro # G605659846


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-C07-LC
Zoro #
G605659846
UPC #
840979105364
Country of Origin
China

Description

This is a 0.07X C-mount adapter for Leica microscopes, made of stainless steel and high-grade optical glass. The lens adapts C-mount cameras with sensors in the 2/3" to 1" range, to Leica DM series microscopes. Need back order, may take 2 weeks for delivery.


Features & Specifications :

  • Power: 0.7X

  • Sensor Compatibility: 2/3" to 1"

  • Compatibility: Leica DM Series Microscopes

  • Camera Mount: C-mount(1" / 25.4mm diameter)

  • Manufactured under ISO 9001 Quality Control Standards

    • Power: 0.7X
    • Sensor Compatibility: 2/3" to 1"
    • Compatibility: Leica DM Series Microscopes
    • Camera Mount: C-mount(1" / 25.4mm diameter)

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.