100-Piece Blank Glass Slides with Cover Slips plus 100-sheet Lens Cleaning Paper

  • Mfr # A96SC100-LP100

  • Zoro # G016323121


product price: $19.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A96SC100-LP100
Zoro #
G016323121
UPC #
-
Country of Origin
China

Description

100-Piece Blank Glass Slides with Cover Slips plus 100-sheet Lens Cleaning Paper. This is a package of 100-piece blank glass slide, 100-piece square cover slips and 100-sheet 4" x 6" lens cleaning paper booklet. The dimensions of the slide are 3 " x 1" 76 x 26 mm with ground edges. The lens cleaning paper can be used to clean lenses and other glass objects without scratching the surface. The lens cleaning paper is specially used for cleaning microscopes, cameras, telescopes and laboratory apparatus. Specifications: Model: A96SC100-LP100 Slide material: optical glass Slide thickness: 1 mm - 1.2 mm Slide size: 3" x 1" 76 mm x 26 mm Cover slip material: optical glass Cover slip thickness: 0.13 mm - 0.17 mm Lens paper material: cotton Lens paper size: 4" x 6" 100mm x 150mm Water-absorptivity and soft thin lens tissue cleaning paper prevents lenses from being scratched Shipping package: 2 lb 1 kg Packing List: One pack of 100-piece blank glass slides One pack of 100-piece square cover slips One booklet of 100-sheet lens cleaning paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.