Zoro Homepage

100pc Pre-Cleaned 24mm x 24mm Square Microscope Glass Cover Slides Coverslips

  • Mfr # CS-S24-100

  • Zoro # G405658179


product price: $16.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-S24-100
Zoro #
G405658179
UPC #
608729748366
Country of Origin
China

Description

These are 100 pieces of 24mm x 24mm pre-cleaned microscope square coverslips in factory-sealed box..

Features & Specifications:

  • Superb flatness uniform distortion-free surface
  • Non-fogging, non-sticking and no bubbles, scratches or striations
  • Dimensions: 15/16" x 15/16" (24mm x 24mm)
  • Thickness: 0.006" (0.13 - 0.17-mm)
  • Material: glass
  • Quantity: 100

    • 100 pieces of 24mm x 24mm pre-cleaned microscope square coverslips.
    • Superb flatness uniform distortion-free surface
    • Non-fogging, non-sticking and no bubbles, scratches or striations
    • Dimensions: 15/16" x 15/16" (24mm x 24mm)
    • Thickness: 0.006" (0.13 - 0.17 mm)

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.