Zoro Homepage

100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square

  • Mfr # CS-S18-100

  • Zoro # G404195712


product price: $14.39
/ea

Key Features

Height
1.5
Length
9
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-S18-100
Zoro #
G404195712
UPC #
608729742746
Country of Origin
China

Dimensions

Height
1.5
Length
9
Width
7

Details

Item
slide

Description

These are 100 pieces of 18mmx18mm pre-cleaned microscope square coverslips in factory-sealed box. They are manufactured under the strict guidelines established by ISO 9001: 2000-Standards.


Features & Specifications:


  • Superb flatness uniform distortion-free surface

  • Non-fogging, non-sticking and no bubbles, scratches or striations

  • Dimensions: 3/4" x 3/4" (18mmx18mm)

  • Thickness: 0.006" (0.13 - 0.17-mm)

  • Material: glass

  • Quantity: 100


  • 100 pieces of 18mmx18mm pre-cleaned microscope square coverslips.
  • Superb flatness uniform distortion-free surface
  • Non-fogging, non-sticking and no bubbles, scratches or striations
  • Dimensions: 3/4" x 3/4" (18mmx18mm)
  • Thickness: 0.006" (0.13 - 0.17 mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.