Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes

  • Mfr # MB100

  • Zoro # G204197220


product price: $121.49
/ea
Free Shipping & Returns

Key Features

Length
9
Height
1
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB100
Zoro #
G204197220
UPC #
13964503227
Country of Origin
China

Dimensions

Length
9
Height
1
Width
7

Details

Item
bulb

Description

This is a 100W HBO ultra hi-voltage spherical mercury bulb for fluorescent microscopes. It fits our FM series fluorescent microscopes and most common fluorescent microscopes.


Features & Specifications:


  • 100W HBO Ultra Hi-Voltage Spherical Mercury Bulb


  • 100W HBO ultra hi-voltage spherical mercury bulb for fluorescent microscopes.
  • It fits our FM series fluorescent microscopes and most common fluorescent microscopes.
  • 100W HBO Ultra Hi-Voltage Spherical Mercury Bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.