Zoro Homepage

100X Infinity Plan Achromatic Darkfield Objective for Metallurgical Microscopes

  • Mfr # PL100X-SY

  • Zoro # G305659993


product price: $2,619.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL100X-SY
Zoro #
G305659993
UPC #
608729746560
Country of Origin
China

Description

The PL100X-SY is an M25 BD lens for metallurgical microscopes, designed for high-resolution imaging in materials-science and other industrial fields. The BD design allows the lens to be used for both bright-field and dark-field with compatible microscopes.


Specifications:

  • Optical System: Infinity-corrected

  • Lens Mount: M25

  • Magnification: 100X

  • Numerical Aperture: 0.8

  • Working Distance: 2mm

    • 100X Darkfield Objective for ME600 series metallurgical microscopes
    • 100X Magnification Power
    • Infinity Plan Achromatic Darkfield Objective Lens
    • 25mm Mounting Thread (in diameter)

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.