Zoro Homepage

100X Plan Achromatic Compound Microscope Objective Lens

  • Mfr # PA100X-V300

  • Zoro # G005659705


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA100X-V300
Zoro #
G005659705
UPC #
840979104329
Country of Origin
China

Description

This is a brand new 100X Plan Achromatic microscope objective lens with high quality. It is an International DIN/JIS lens. It fits common size (DIN/JIS standard) compound / biological microscopes. We also have 4X, 10X, 20X, 40X and 60X Plan Achromatic objective lenses available. Give your microscope a boost with greater power & clarity at a fraction of cost.


Features & Specifications:

  • Plan Achromatic Corrections

  • Magnification: 100X

  • NA: 1.25

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm

  • Immersion Medium: Oil

    • This brand new 100X Plan Achromatic microscope objective lens fits common size (DIN/JIS standard) compound microscopes
    • Plan Achromatic Corrections
    • Magnification: 100X
    • NA: 1.25
    • Tube Length: 160mm
    • Immersion Medium: Oil

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.