Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100X Plan Achromatic Objective Lens with Knurled Ring

  • Mfr # PA100XK-V300

  • Zoro # G005659750


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA100XK-V300
Zoro #
G005659750
UPC #
840979106330
Country of Origin
China

Description

This is a 100X DIN-standard objective lens for compound microscopes. It features achromatic color-correction, and plan field-correction. It has a high numerical aperture of 1.25, requiring the use of immersion oil.


Features & Specifications:

  • Magnification: 100X

  • NA: 1.25

  • Optical Working Distance: 0.234mm

  • Thread: RMS

  • Mechanical Tube Length: 160mm

  • Cover Glass Thickness:0.17mm

  • Color Correction: achromatic

  • Field Correction: plan

  • Immersion Medium: oil

  • Nosecone: spring

    • This brand new 100X Plan Achromatic microscope objective lens fits common size (DIN/JIS standard) compound microscopes
    • Plan Achromatic Corrections
    • Magnification: 100X
    • NA: 1.25
    • Tube Length: 160mm
    • Immersion Medium: Oil

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.