1080p 15fps 5MP HDMI Color CMOS C-mount Microscope Camera with Monitor

  • Mfr # HD1080A-HDM

  • Zoro # G405659824


product price:  $1,002.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD1080A-HDM
Zoro #
G405659824
UPC #
840979101755
Country of Origin
China

Description

Our brand new 1920x1080, 15fps camera kit with 11.5" monitor allows for live viewing and recording of your microscope image with ease. Record to an SD card or computer via USB 2.0. Now, viewing your microscope's image digitally has never been easier; simply connect the camera to the monitor, or any HDMI display, and attach a USB mouse, and you're up and running with crystal clear images. On-screen adjustments can be easily made for exposure, saturation, brightness, contrast, tint, and noise reduction to provide you with the best image possible for any application. Compatible with stereo microscopes and compound microscopes, whether your needs are biological, industrial, gemological, or any other type of microscopy.


The standard C-mount connection allows the camera to be used with any number of optional lenses and C-mount photo ports. For 23mm drop-in photo-ports, a 0.5X reduction lens is recommended.


  • Sensor: Aptina MT9P031

  • Sensor Size: 1/2.5 inch (10mm)

  • Pixel Size: 2.2μm

  • Preview Resolution: 1920 x 1080

  • Still Capture Resolution: 2592 x 1944

  • Video Capture Resolution: 1920 x 1080

  • Video Framerate: 15fps SD Card, 15fps USB, 15fps HDMI

  • Recording Media: SD Card (4G)

  • Exposure Time: 1/1000 - 10s

  • Exposure Modes: Automatic, Manual

  • Settings: Gain, Gamma, Saturation, Contrast

  • White Balance: Automatic

  • Interfaces: USB 2.0,-HDMI

  • Built-in Software: Cloud v1.0

  • Software: ISCapture

  • Compatible Operating Systems: Win XP/7/8 (32/64bit)

  • Optical Port: Standard C-mount (aluminum)

  • Power Supply: DC 12V 2A

  • Operational Temperatures: 0 - 60°C

  • Storage Temperature: -20 - 70°C

  • Humidity: 45% - 85%

  • Dimensions: 74.4mm x 67.2mm x 90.9mm

  • Weight: 1Kg

  • Includes mounting hardware and HDMI cable

  • Includes USB mouse for on-screen controls

    • This is our 1080p digital video camera and 11.5" monitor. Everything you need to mount the camera and monitor is included, so you can conveniently view your microscope's image without any external device necessary!
    • 1920x1080 @ 15fps via HDMI and USB2.0
    • Includes mounting hardware and HDMI cable
    • Includes USB mouse for on-screen controls

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.