Zoro Homepage
This item is Discontinued.
Amscope 1080p 60fps 2MP HDMI Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging HD200VP-UM

1080p 60fps 2MP HDMI Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (Discontinued)

  • Mfr # HD200VP-UM
  • Zoro # G404197228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD200VP-UM
Zoro #
G404197228
UPC #
840979105098
Country of Origin
China

Dimensions

Length
6.69
Height
3.54
Width
9.84

Details

Item
camera

Description

The HD200VP-UM with video playback features is an HDMI-capable digital camera, delivering 1080p video up to 60fps, and 2MP still images. The camera can be used as a standalone imaging system, or with a computer. The industry-standard C-mount design allows this camera to be connected directly to C-mount photo-ports, or used in conjunction with an array of optional lenses and adapters to mount to virtually any popular microscope line. For 23mm drop-in photo-ports, an optional (not included) 0.5X reduction lens is recommended.


Connected to an HDMI monitor or TV, 1080p live video can be viewed at a super-smooth 60fps, while recording directly to a Secure Digital card at 25fps. The included USB mouse allows you to make adjustments in the internal software for settings such as white-balance and exposure. Optionally, a companion HDMI monitor can be attached directly to the camera, creating a self-sufficient turnkey system.


As an alternative solution, connect the camera to a computer via USB for remote software control. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.


Specifications
Sensor SpecificationsModelIMX236 (color)Sensor TypeCMOSSensor Optical Format1/2.8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.