This item is Discontinued.

Amscope 1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera with Monitor HD202-S11B

1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera with Monitor (Discontinued)

  • Mfr # HD202-S11B
  • Zoro # G105659766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD202-S11B
Zoro #
G105659766
UPC #
840979105128
Country of Origin
China

Description

The HD202-S11B includes our 1080p WiFi camera and an 11.6" monitor, delivering HD video up to 60fps, even in low light. The highly-sensitive digital sensor makes this camera ideal for low-light applications, including dark-field and fluorescence. Able to be used as a standalone recording device using Secure Digital memory, or as a WiFi camera on a networked computer, this is an extremely flexible imaging solution. The industry-standard C-mount design allows this camera to be connected directly to C-mount photo-ports, or used in conjunction with an array of lenses and adapters to mount to virtually any popular microscope line.


With the included monitor, 1080p live video can be viewed at a super-smooth 60fps. The included USB mouse allows you to make adjustments in the internal software for settings such as white-balance and exposure, and control recording functions. As an alternative solution, the camera can be connected to a PC using the included USB WiFi adapter. View a live feed on the monitor while simultaneously viewing and recording 25fps video or stills on your PC. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.