Zoro Homepage
This item is Discontinued.
Amscope 1080p 60fps HDMI Color CMOS Auto-focus C-mount Microscope Camera for Live-view Only AF102

1080p 60fps HDMI Color CMOS Auto-focus C-mount Microscope Camera for Live-view Only (Discontinued)

  • Mfr # AF102
  • Zoro # G605660002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF102
Zoro #
G605660002
UPC #
840979120978
Country of Origin
China

Description

This is an autofocusing 1080p C-mount digital camera with HDMI output. The camera can be mounted to any C-mount optical system, and is especially useful for inspection microscopes. The autofocus system makes refocusing while repositioning or zooming a breeze. The 1080p resolution and 60Hz refresh rate offer crystal-clear and jitter-free viewing, which is so important with visual inspection. The USB mouse offers easy access to controls, including focus, brightness, sharpness, and white balance.


Features:

  • Autofocus camera -- ideal for industrial inspection and soldering

  • Smooth, high-definition 1080p 60fps video

  • Live-view only -- does not record

  • C-mount interface for wide compatibility

  • Solid, durable construction

  • Includes a USB mouse for easy control

  • Camera Specifications:

  • Sensor: CMOS

  • Sensor Size: 1/2.8 inch

  • Scanning: Progressive

  • Video: 1080p 60fps/50fps

  • Interfaces: HDMI

  • Optical Port: Standard C-mount

  • Power Supply: DC 5V

  • Operational Temperatures: 0 - 50°C

  • Dimensions: 66mm x 66mm x 80mm

  • Adjustable white balance, brightness, sharpness

  • Automatic or manual focus

  • Weight: 420g

  • Packing List :

  • One 1080p C-mount Digital Camera

  • One USB mouse

  • One HDMI Cable

  • One USB Power Cable

  • One AC Adapter
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.