Zoro Homepage
This item is Discontinued.
Amscope 10MP Microscope Digital Camera with Focusable Lens MW1000

10MP Microscope Digital Camera with Focusable Lens (Discontinued)

  • Mfr # MW1000
  • Zoro # G405659817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1000
Zoro #
G405659817
UPC #
13964568523
Country of Origin
China

Description

This 10MP model of our MW series microscope cameras features focusable reduction lens, upgraded electronics, streamlined software, and a compact design with smaller dimensions and reduced weight.

Featuring built-in C-mount compatibility and 23mm reduction lens adapter, our camera can be attached to any instrument with a C-mount or a 23mm photo port, including microscopes, telescopes, endoscopes, and etc. The camera offers 3664x2748 pixel resolution, and the included software allows you to capture real-time, high-definition videos and stills without requiring any additional equipment.

The included user-friendly software allows you to make notes, shapes, watermarks, and measurements with ease. You can analyze, present, and share images of samples and specimen by simply plugging one end into your computers' USB2.0 port, and the other on your microscope's eye-tube or trinocular port.

In addition, the camera comes with a focusable 0.5X reduction lens, optimizing the field-of-view. The ability to focus the lens allows the camera to be in focus at the same time as the eyepieces. With the reduction lens in place, your camera tube is 23mm in diameter, making it compatible with pretty much any microscope's eye tube or trinocular port! We also include 2 eyepiece adapters for FREE - 30.0mm and 30.5mm.

With its unique stand alone design, the camera is equipped with CMOS color sensor, and comes with a high-speed USB 2.0 cord, advanced software (Windows XP/Vista/7/8, Mac OS X and Linux compatible), 4 mounting sizes (23mm, 30mm, 30.5mm, and C-mount), and instructions.

Camera Specifications:


ModelMW1000Effective Pixel1,007KResolution3664 x 2748 , 1832 x 1374 or 912 x 684Frame Rate BINSKIP2 fps2 fps @3664 x 2748 pixels 8 fps 8 fps @ 1832 x 1374 pixels 23 fps 27 fps @ 912 x 684 pixels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.