Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens

  • Mfr # MU1003

  • Zoro # G705659661


product price: $507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU1003
Zoro #
G705659661
UPC #
608729745860
Country of Origin
China

Description

  • 10MP high-speed USB 3.0 digital camera captures still images and streams live videos on your computer
  • User-friendly software is compatible with Windows 8.1/10/11, Mac OS X, and Linux
  • Sophisticated software for Windows offers editing, processing and advanced features including Stitching, EDF and measurement functions
  • Linux and Mac software records video and still images, with controls for exposure and color
  • Fits four mounting sizes: 23mm, 30mm, 30.5mm, and C-mount (two mounting adapters included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.