Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand

  • Mfr # UTP200X003MP

  • Zoro # G704417231


product price: $58.35
/ea

Key Features

Includes
Microscope, Power Cord, Camera, User Manual
Light Source
LED
Width
8
Height
5
Power Supply
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP200X003MP
Zoro #
G704417231
UPC #
608729747499
Country of Origin
China

Dimensions

Width
8
Height
5
Length
10

Details

Item
Digital Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Light Source
LED
Power Supply
USB
Optical Magnification Range
10X-200X
Megapixels
0.3MP
Magnification - Objective Lens
10X-50X, 200X
Head Type
Digital

Description

Designed for beginners & enthusiasts, the UTP200X003MP USB digital microscope provides an entry-level solution for digital-imaging. Used with a Stand or Handheld, the microscope provides up to 200X magnification when used with your computer. A simple USB connection is all it takes & the provided software allows you to view real-time video. You can record video files or still images, or just watch the live feed while you explore the microscopic world. Eight built-in LEDs provide light to ensure clear images.


The applications are only limited by the imagination. You can use the microscope to get a closer look at everyday items, or plan an experiment such as bacteria-culturing. The digital microscope can work from varying distances, & provides a safe way to view things. It's often used for watch-repair & soldering, because it can provide h&s-free magnification on a computer screen.


The UTP200X003MP uses a universal UVC driver, so it is compatible with most desktop computers, including Windows & Mac operating systems. The provided software for Windows includes advanced tools for image-stitching, measurements & more. There is a lite version of the software for Mac & provides basic functionality for capturing photos & videos.


Windows Software Features:
  • Operating System: Windows XP/Vista/7/8/10 (32 & 64-bit)

  • PC Requirements: CPU equals to Intel Core2 2.8GHz or higher, Memory: 2GB or more, USB 2-port

  • Advanced software for Windows:
    - offers Stitching, EDF, video recording & measurement functions
    - conducts measurements for lengths, angles, arcs, areas & etc.
    - saves still images in BMP, TIFF, JPG, PICT, PTL or other formats
    - edit & process microscopy images in a manner similar to PhotoShop
    - live video & still image capture can be set in different resolutions simultaneously
    More features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, contrast, orientation; change resolution, histogram, granulation, diffusion; transform images via edge detection, digital image warping; conducts measurements for single, parallel or perpendicular lines & rectangular, elliptical & irregular areas; adds notes, measurements, text, arrows, labels, & etc. using customizable text with different sizes & colors; conducts measurements in microns, millimeters, centimeters, inches, feet, & etc. under any magnification powers with desired tolerances

    • This USB digital microscope streams real-time video to your computer. Designed for beginners and hobbyists, the microscope can be used for science experiments, repair jobs, and much more.
    • UVC compatibility for Windows and Mac computers. Software is provided for Windows with advanced editing and measurement tools. Mac software is available for basic photo and video capture.
    • Eight built-in LEDs provide light to ensure clear images.
    • A simple stand is included for hands-free operation. This is especially useful for soldering and mechanical repairs.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.