Zoro Homepage

10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand

  • Mfr # UTP200X020MP

  • Zoro # G304417228


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Includes
Microscope, Power Cord, Camera, User Manual
Megapixels
2MP
Power Supply
USB
Length
10
Optical Magnification Range
10X-200X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP200X020MP
Zoro #
G304417228
UPC #
840979135033
Country of Origin
China

Dimensions

Length
10
Height
5
Width
8

Details

Item
Digital Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Megapixels
2MP
Power Supply
USB
Optical Magnification Range
10X-200X
Light Source
LED
Head Type
Digital
Magnification - Objective Lens
10X-50X, 200X

Description

The UTP200X020MP USB digital microscope provides a high-quality, low-cost solution for digital-imaging. Used with a Stand or Handheld, the microscope provides up to 200X magnification when used with your computer. A simple USB connection is all it takes, & the provided software allows you to view real-time video. You can record video files or still images, or just watch the live feed while you explore the microscopic world. Eight built-in LEDs provide light to ensure clear images.


The applications are only limited by the imagination. You can use the microscope to get a closer look at everyday items, or plan an experiment such as bacteria-culturing. The digital microscope can work from varying distances, & provides a safe way to view things. It's often used for watch-repair & soldering, because it can provide h&s-free magnification on a computer screen.


The UTP200X020MP uses a universal UVC driver, so it is compatible with most desktop computers including Windows, Mac, & Linux operating systems. The provided software for Windows includes advanced tools for time-lapse, image-stitching, measurements, & much more. The lite version of the software for Mac & Linux provides basic functionality for capturing photos & videos, along with color-correction & measurement tools. For &roid users, an OTG micro-USB or USB-C adapter (not provided) can be used to connect the microscope to OTG-compatible devices, such as smartphones & tablets. The microscope draws its power from the USB connection, so you can turn a compatible &roid device into a fully-portable digital-microscopy system!


  • This 2MP USB digital microscope streams real-time video to your computer. Designed for beginners and hobbyists, the microscope can be used for science experiments, repair jobs, and much more.
  • UVC compatibility for Windows and Mac computers. Software is provided for Windows with advanced editing and measurement tools. Mac software is available for basic photo and video capture.
  • Eight built-in LEDs provide light to ensure clear images.
  • A simple stand is included for hands-free operation. This is especially useful for soldering and mechanical repairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.