Zoro Homepage

10X-20X-40X Trinocular Stereo Microscope on Single-Arm Boom Stand

  • Mfr # SW-3T24X

  • Zoro # G304418140


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Height
19
Length
20
Width
18
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3T24X
Zoro #
G304418140
UPC #
13964470949
Country of Origin
China

Dimensions

Height
19
Length
20
Width
18

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
Magnification Range
10X-40X
Light Source
None
Power Supply
110V
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
2X, 4X

Description

This trinocular 10X-20X-40X stereo microscope offers high resolution, crystal clear images & large working distance. Its trinocular port enables to add photographic or video capability. This microscope comes With super widefield, high-eyepoint, 30mm 10X eyepieces & heavy-duty boom Stand. It is an ideal instrument for research labs, gemologists, collectors, engravers, & anyone in electronic & semiconductor industry.


Features :


  • 10X-20X-40X Magnification Powers

  • Boom Stand for Versatility & Large Working Area

  • Trinocular Port for High Quality Photographs or Video

  • Upright Photo Tube for Attaching a Digital Camera, Digital Video Camcorder or USB Camera

  • 45 Degree Inclined Trinocular Head With SUPER WIDFIELD High-Eyepoint Eyepieces

  • SUPER WIDFIELD 30mm WF10X/20 Eyepieces

  • Sharp Stereo Erect Images over a Wide Field View

  • Crystal Clear Original True Color Images

  • Heavy Duty Cast Metal Boom Stand Finished With Stain Resistant Enamel

  • Large Working Distance

  • Ocular-Tubes With Adjustable Diopter

  • High Resolution With Great Flatness & Contrast

  • Rugged Solid Cast Metal Base

  • Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard


Specifications :


  • Head: 360 degree swiveling 45 degree inclined trinocular

  • Eyepiece: 30mm, super widefield, high-eyepiont, WF10X/20

  • Objectives: 2X & 4X

  • Barlow Lens: 0.5X

  • Diopter Adjustment: +/-5dp

  • Working Distance: 4-0" (100mm)

  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)

  • Boom Stand: 16" arm (overall: 25"), 17" high pillar, 9.0"x9.0"x1.5" solid steel base

  • Accessories: rubber eye-guards


Packing List :


  • One Trinocular Stereo Microscope Head With 2X & 4X Objectives

  • One Pair of Super Widefield 10X Eyepieces

  • One Super Widefield 0.5X Barlow Lens

  • Single-Arm Boom Stand With Focusing Rack

  • One Pair of Eye-guards

  • User's Manual Download

  • Shipping Weight: 60-lbs


  • 10X-20X-40X super widefield magnification settings
  • High quality optics offers crystal clear stereo images
  • Sturdy single-arm boom stand with cast steel solid base
  • Large field of view and long working distance
  • Trinocular port for adding photo or video capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.