10X-20X-40X Trinocular Stereo Microscope on Single-Arm Boom Stand w/Fluorescent Light, 10MP Camera

  • Mfr # SW-3T24X-FRL-10m

  • Zoro # G204418257


product price:  $843.99
/ea
Free Shipping & Returns

Key Features

Length
20
Width
18
Height
19
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-3T24X-FRL-10m
Zoro #
G204418257
UPC #
195585744415
Country of Origin
China

Dimensions

Length
20
Width
18
Height
19

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
Power Supply
110V
Magnification Range
10X-40X
Head Type
Trinocular
Light Source
Fluorescent
Magnification - Objective Lens
2X, 4X
Megapixels
10MP

Description

  • 10X to 40X magnifications using high-quality Greenough stereoscopic objective lenses & a 0.5X Barlow lens With 10X eyepieces.
  • 2X & 4X objective lenses on a rotating turret can be easily switched for the ideal magnification.
  • A versatile stereo microscope on a robust Single-Arm boom-stand which allows the microscope to be positioned at virtually any angle.
  • The stereo optics provide upright images With clear depth-of-field & a wide view for h&s-on applications.
  • A trinocular photo-port provides a dedicated mount for adding a camera.
  • This microscope is ideal for laboratories, repair shops, & engravers.
  • Monitor & capture photos & videos With the included 10MP USB 2 camera. Professional microscopy software for Windows, Mac, & Linux provide tools for image processing, measuring, & more.
  • The lightweight 8W fluorescent Ring Light produces a smooth, encompassing field of light for use With any application.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.