Zoro Homepage

10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light

  • Mfr # SE400-Z

  • Zoro # G304418126


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Height
17
Length
16
Width
8
Includes
Microscope, Power Cord, Eyepiece(s), User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE400-Z
Zoro #
G304418126
UPC #
13964503197
Country of Origin
China

Dimensions

Height
17
Length
16
Width
8

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, Eyepiece(s), User Manual
Power Supply
110V
Light Source
LED
Head Type
Binocular
Magnification - Eyepiece Lens
10X, 20X
Magnification Range
10X-20X
Magnification - Objective Lens
1X

Description

This is a binocular stereo microscope on Boom-Arm with goose-neck LED light, providing clear sharp images. It comes with a binocular head, widefield eyepieces, a Boom-Arm Stand, & a goose-neck LED light. The 45 degree inclined eye tubes & rubber eyeguards ensure an easy observation. The Boom-Arm Stand allows you to turn the microscope head around two different axis (X & Z). This microscope offers high resolution, widefield of view & large working distance (9"). The flexible goose-neck light shines down onto objects for the observation of surface details & fine structures. This microscope is perfect for circuit board repairing, soldering & dental applications. It is an ideal instrument for dentists, gemologists, collectors & anyone in semiconductor &/or electronic industry.


Optics

The fixed stereo objective lenses provide 10X & 20X magnification when used with the included 10X & 20X eyepieces. This range is intended for common soldering & mechanical repair, & inspecting larger objects. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of an eyepiece. The head can be adjusted for any user using rotating binocular adjustment for proper alignment with the eyes. Various eyepieces are available to expand the magnification range.


Packing List:
  • One Binocular Stereo Microscope with 1X Objective

  • One Boom-Arm Base

  • One pair 10X eyepieces
  • One pair 20X eyepieces

  • One Dust Cover

  • One Pair of Eye-guard

    • The 1X fixed stereo objective lenses with two pairs of eyepieces provide 10X and 20X extreme wide-field magnification.
    • A compact boom-stand stereo microscope for micro-soldering and inspection.
    • The boom arm provides a large range of movement for larger objects.
    • An LED gooseneck light provides flexible incident illumination for opaque objects.
    • 9" Large working distance.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.