Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10X & 30X Boom Stand Trinocular Stereo Microscope, Fluorescent Light

  • Mfr # SW-3T13-FRL

  • Zoro # G404418095


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Length
20
Height
19
Width
18
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3T13-FRL
Zoro #
G404418095
UPC #
13964471144
Country of Origin
China

Dimensions

Length
20
Height
19
Width
18

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Light Source
Fluorescent
Power Supply
110V
Magnification Range
10X-30X
Magnification - Objective Lens
1X, 3X

Description

This trinocular stereo microscope gives 10X & 30X magnification settings With sharp clear images & high resolution. It comes With super widefield & high-eyepoint eyepieces, a Single-Arm boom Stand & a fluorescent ring light. It offers large working distance & versatility. It is an ideal instrument for research labs, gemologists, collectors, engravers, & anyone in semiconductor or electronic industry.


Features :


  • High Resolution With Great Flatness & Contrast

  • Trinocular Head With Super Widefield Eyepieces

  • 8w Fluorescent Ring Light Included

  • Both Ocular-Tubes With Adjustable Diopter

  • 10X & 30X Magnifications

  • Large Working Distance

  • Full Metal Stand Construction

  • Single-Arm Boom Stand With Solid Base

  • Optional Fiber Optical Illuminator or Fluorescent Ring Light

  • Manufactured under ISO 9001 Quality Control Standard


Specifications :


  • Head: 45 degree inclined 360 degree swiveling trinocular

  • Eyepiece: super widefield WH10X/20MM

  • Objectives: 1X & 3X

  • Diopter Adjustment: +/- 5dp

  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)

  • Working Distance: 4" (100mm)

  • Illumination: 8 Watt fluorescent ring light

  • Power Supply: 110V

  • Boom Stand: 16" Single-Arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base

  • Accessories: a paired eye-guards


Packing List :


  • One Trinocular Stereo Microscope Head With 1X & 3X Objectives

  • One Pair of Super Widefield 10X Eyepieces

  • Single-Arm Boom Stand With Focusing Rack

  • One Fluorescent Ring Light With Adapter

  • One Pair of Eye-guards

  • User's Manual Download

  • Shipping Weight: 60-lbs


  • 10X and 30X super widefield magnification settings
  • High quality optics offer crystal clear stereo images
  • Sturdy single-arm boom stand with cast steel solid base
  • Trinocular port for adding photo or video capability
  • 8W fluorescent ring light with mounting adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.