Zoro Homepage

10X-30X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top & Bottom LED Lighting

  • Mfr # SE305R-P-LED

  • Zoro # G304418065


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Length
16
Height
8
Width
12
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE305R-P-LED
Zoro #
G304418065
UPC #
13964503753
Country of Origin
China

Dimensions

Length
16
Height
8
Width
12

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
Magnification - Objective Lens
1X, 3X
Magnification - Eyepiece Lens
10X
Magnification Range
10X-30X
Power Supply
110V
Light Source
LED

Description

This cordless LED binocular stereo microscope comes with two pairs of stereo objective lenses mounted in a rotating nosecone, sturdy all-metal pillar Stand, & a versatile illumination system that provides both incident (top) lighting & transmitted (bottom) lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the observation of slides. It comes with a rechargeable illumination system capable of taking rechargeable AA batteries, & an AC adapter/charger. This microscope offers high resolution & good depth with in a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation & rubber eye-guards provide further comfort.


Two pairs of objective lenses provide 10X & 30X stereo magnification when used with the included 10X eyepieces. This range is intended for common soldering & mechanical repair, & inspecting larger objects. The objective magnification can be changed by simply rotating the nosecone to switch lenses. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of the eyepiece. The head can be adjusted for any user using rotating binocular adjustment for proper alignment with the eyes.


It can be used in geology, forestry, archaeology, agriculture, biology & is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & stone. It is perfect for the examination of insects, plants, rocks, stamps, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector (not able to view a whole coin), students, & etc. It comes with first-class quality & affordable price.


Packing List:
  • One microscope

  • One pair 10X eyepieces

  • One 3-3/4" (96mm) Frosted Glass Plate

  • One 3-3/4" (96mm) Plastic Plate

  • One Wrench for Focusing Tension Adjustment

  • One Pair of Eye-guards

  • One Pair of Clips

    • 2 levels of stereo magnification from 10X to 30X
    • Top and bottom LED illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
    • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
    • The pillar stand provides more flexibility to position the microscope head, including adjusting the height.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.