Zoro Homepage

10X-30X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top & Bottom Halogen Light

  • Mfr # SE305R-A

  • Zoro # G504418063


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Height
8
Width
12
Length
16
Includes
Microscope, Power Cord, User Manual
Magnification Range
10X-30X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE305R-A
Zoro #
G504418063
UPC #
13964503784
Country of Origin
China

Dimensions

Height
8
Width
12
Length
16

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification Range
10X-30X
Light Source
Halogen
Magnification - Objective Lens
1X, 3X
Magnification - Eyepiece Lens
10X
Power Supply
110V
Head Type
Binocular

Description

This binocular stereo microscope comes With two pairs of stereo objective lenses mounted in a rotating nosecone, & a versatile illumination system that provides both incident (top) lighting & transmitted (bottom) lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the observation of slides. This microscope offers high resolution & good depth With in a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation & rubber eyeguards provide further comfort.


  • 2 levels of stereo magnification from 10X to 30X
  • Top and bottom halogen illumination provide incident or transmitted light for a wide variety of opaque and translucent objects.
  • Just as versatile as larger microscopes, it saves space and money while providing sharp, accurate images.
  • The track stand provides the best stability, and uses high-quality rack-and-pinion movement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.