Zoro Homepage

10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light

  • Mfr # SE420-XYZ

  • Zoro # G504418049


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Length
20
Height
10
Width
12
Includes
Microscope, Power Cord, Eyepiece(s), User Manual
Magnification - Objective Lens
2X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE420-XYZ
Zoro #
G504418049
UPC #
840979116391
Country of Origin
China

Dimensions

Length
20
Height
10
Width
12

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, Eyepiece(s), User Manual
Magnification - Objective Lens
2X
Head Type
Binocular
Magnification - Eyepiece Lens
5X, 10X, 15X, 20X
Power Supply
110V, Wide Band
Magnification Range
10X-40X
Light Source
LED

Description

This is a binocular stereo microscope with 10X, 20X, 30X & 40X magnification powers on Boom-Arm Stand, providing clear sharp images. It comes with a binocular head, widefield eyepieces, an incident light & a Boom-Arm Stand. The 45 degree inclined eye-tubes & rubber eye-guards ensure an easy observation. The Boom-Arm Stand allows you to turn the microscope head around two different axes (X & Z). This microscope offers high resolution, widefield of view & large working distance (6"). The incident light shines down onto objects for the observation of surface details & fine structures. This microscope is perfect for circuit board repairing, soldering & dental applications. It is an ideal instrument for dentists, gemologists, collectors & anyone in semiconductor &/or electronic industry. It comes with first-class quality & affordable price.


Features :
  • 10X, 20X, 30X & 40X Stereo Magnification Powers

  • Versatile Boom-Arm Stand Covering Large Working Area

  • 6" Large Working Distance

  • Flexible Gooseneck LED lamp

  • High Resolution with Great Flatness & Contrast

  • Erect Sharp Stereo Images over a SUPER Widefield of View.

  • Accurate Alignment Ensuring Fatigue-Free Long Time Viewing

  • Crystal Clear Original True Color Images

  • 45 Degree Inclined Binocular Head with Widefield Eyepieces

  • Adjustable Interpupillary Distance (50 mm - 77-mm)

  • Full Optical Glass Elements

  • Precise Ground Glass Lenses

  • Cast Steel Stand Finished with Stain Resistant Enamel

  • All Metal Mechanical Components

  • Rubber Eye-guards Included

  • Manufactured under ISO 9001 Quality Control Standard

  • Packing List :
  • One Binocular Stereo Microscope Body with 2X Objective

  • One Top Light

  • One Boom Stand

  • One Pair of Widefield 5X Eyepiece

  • One Pair of Widefield 10X Eyepiece

  • One Pair of Widefield 15X Eyepiece

  • One Pair of Widefield 20X Eyepiece

  • One Dust Cover

  • One Pair of Eye-guard

  • User's Manual for the Microscope

  • Shipping Weight: 18-lbs

  • For ages 10+
    • The 2X fixed stereo objective lenses with four pairs of eyepieces provide 10X, 20X, 30X, and 40X wide-field magnification.
    • A compact boom-stand stereo microscope for microsoldering and inspection.
    • Long 6" working distance
    • The boom arm provides a large range of movement for larger objects.
    • An extra-long LED gooseneck light provides flexible incident illumination for opaque objects.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.