Zoro Homepage

10X-40X Super Widefield Stereo Binocular Microscope Head

  • Mfr # SW24BX

  • Zoro # G705659845


product price: $290.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW24BX
Zoro #
G705659845
UPC #
13964563856
Country of Origin
China

Description

This is a super widefield binocular stereo microscope head with 10X, 20X and 40X magnification settings. It includes a 0.5X Barlow lens and a pair of super widefield high-eyepoint WH10X/20 eyepieces coming with 45° inclined 30mm eyetubes with diopter. The super widefield optics and high-eyepoint design ensure an easy and comfortable observation. The microscope provides high resolution clear images, super widefield of view and large working distance. It fits all the focusing racks with a 3" (76mm in diameter) O-ring holder.


Features:


  • 10X, 20X and 40X Magnification Settings

  • 45° Inclined Binocular Head with 30mm Super Widefield WH10X/20 Eyepieces

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • High Quality Clear Original True Color Images

  • Ocular-Tube with Adjustable Diopter

  • Large Working Distance

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Foldable Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard


Specifications:


  • Head: 45° inclined 360° swiveling binocular

  • Eyepiece: WH10X/20 super widefield 30mm high-eyepoint

  • Barlow Lens: 0.5X

  • Objective: 2X and 4X

  • Diopter Adjustment: ±5dp

  • Interpupillary Distance: 1-7/8" - 2-15/16"(47-75mm)

  • Field of View: 0.787" (20mm) @ 10X

  • Working Distance: 8" (200mm)

  • Head Mounting Size: 3" (76mm) in diameter

  • Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter


Packing List:


  • One 20X and 40X Binocular Stereo Zoom Head

  • One Pair of Super Widefield WH10X/20 Eyepieces

  • One 0.5X Super Widefield Barlow Lens

  • One Pair of Foldable Eye-Guards

  • User's Manual Download

  • Shipping Weight: 10 lbs


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.