Zoro Homepage

10X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes

  • Mfr # PL10X-INF-V300

  • Zoro # G905660078


product price: $99.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL10X-INF-V300
Zoro #
G905660078
UPC #
840979106941
Country of Origin
China

Description

This is a 10X RMS-thread objective lens for infinity-corrected microscopes. Primarily for metallurgical microscopy, the lens is designed to be used without cover slips. It features achromatic color-correction, and plan field-correction.


Features & Specifications:

  • Magnification: 10X

  • NA: 0.25

  • Thread: RMS

  • Tube Length: infinity-corrected

  • Cover Glass Thickness:0

  • Color Correction: achromatic

  • Field Correction: plan

    • 10X plan achromatic objective lens for infinity-corrected microscopes
    • Ideal for metallurgical microscopy
    • RMS thread
    • NA 0.25

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.