Zoro Homepage

110V 20W Tungsten Microscope Bulb

  • Mfr # BT-110V20W

  • Zoro # G304197229


product price: $24.19
/ea

Key Features

Length
9
Height
2.5
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-110V20W
Zoro #
G304197229
UPC #
13964566697
Country of Origin
China

Dimensions

Length
9
Height
2.5
Width
6.5

Details

Item
bulb

Description

This is a 110V 20W tungsten bulb for microscopes including M100, B100, M200 and M500 series.


Features & Specifications

  • Watt: 20W

  • Voltage: 110V

  • Type: tungsten-halogen

  • Socket: double-contact bayonet

  • Manufactured under ISO 9001 Quality Control Standards

    • 110V 20W double-contact bayonet tungsten bulb for microscopes
    • Watt: 20W
    • Voltage: 110V
    • Type: tungsten
    • Manufactured under ISO 9001 Quality Control Standards

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.