120X-1200X 52-pcs Kids Beginner Microscope STEM Kit w/Metal Body Microscope, Plastic Slides, LED Ligh

  • Mfr # M30-ABS-KT2-W

  • Zoro # G916352993


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30-ABS-KT2-W
Zoro #
G916352993
UPC #
-
Country of Origin
China

Description

120X-1200X 52-pcs Kids Beginner Microscope STEM Kit with Metal Body Microscope, Plastic Slides, LED Light and Carrying Box. THE ULTIMATE MICROSCOPE FOR KIDS Ready to use right out of the box. a great starter kit with 49 accessories and hard sided plastic ABS case. Create your own discoveries with reusable blank slides and covers, tweezers, eye dropper, Petri dish and more... PORTABLE ........ EASY TO CARRY CASE With 49 accessories included and an easy to carry case kids can conduct safe and fun experiments and activities all on their own. GREAT FOR GIFTING Providing endless hours of fun, this kit is the perfect gift for boys and girls of all ages. Its the perfect tool for your budding scientist. COMPLETE BRINE SHRIMP EXPERIMENT Observe the life cycle of tiny ocean creatures and gain hands-on experience in the scientific method, visual analysis, note-taking and more. AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories. The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, a specimen stage with two built-in stage clips, and a nature light and/or LED illumination system. It can be illuminated with either nature light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. This set is great for beginning scientists. Features : 120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction Built-in light for direct illumination. Reflecting mirror for natural illumination Battery compartment for 2 AA-size. Built-in rotating color filter wheel. Specimen stage with stage clips. Includes: plastic scalpel, plastic spatula, plastic tweezers. Specifications : Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X. Body Type: durable metal arm Illumination: built-in LED light and reflecting mirror. Eyepiece: holder type single. Stage: 70 x 65mm. Slide Holder: dual spring clips. Accessory Set: 1 shrimp hatchery, 1 specimen slic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.