Specifications
Product Information
Description
1.25in Telescope Barlow Lens 2X. AmScope now offers replacement or extra eyepieces for all professional and junior microscopes with 1.25" eyepiece tube compatibility. 25mm, 10mm, 6.3mm focal length eyepieces, 2X Barlow, and a kit containing all four are available. Also available is a 20mm focal length Erecting Eyepiece for Reflector Telescopes that will flip the orientation of the image to be right side up. Tip: To calculate your telescope's magnification with each eyepiece, Focal Length of telescope / Focal Length of eyepiece = Magnification. The lower the focal length of the eyepiece, the greater the magnification will be.
- 2X Barlow lens for telescopes.
- 1.25" eyepiece tube mounting size.
- Barlow lens is installed into the eyepiece tube first followed by the eyepiece to double the magnification.
- Also available in a set that includes 25mm, 10mm, 6.3mm focal length eyepieces, and a 2X barlow lens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.