Zoro Homepage

1.25 Telescope Eyepiece 25mm Focal Length

  • Mfr # TLS-EP25

  • Zoro # G216377696


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS-EP25
Zoro #
G216377696
UPC #
-
Country of Origin
China

Description

1.25in Telescope Eyepiece 25mm Focal Length. AmScope now offers replacement or extra eyepieces for all professional and junior microscopes with 1.25" eyepiece tube compatibility. 25mm, 10mm, 6.3mm focal length eyepieces, 2X Barlow, and a kit containing all four are available. Also available is a 20mm focal length Erecting Eyepiece for Reflector Telescopes that will flip the orientation of the image to be right side up. Tip: To calculate your telescope's magnification with each eyepiece, Focal Length of telescope / Focal Length of eyepiece = Magnification. The lower the focal length of the eyepiece, the greater the magnification will be.


  • 25mm focal length eyepiece for telescopes.
  • 1.25" eyepiece tube mounting size.
  • Compatible with Barlow lenses.
  • Also available in a set that includes 25mm, 10mm, 6.3mm focal length eyepieces, and a 2X barlow lens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.