1.2MP USB 3.0 High-sens. Color CMOS C-mnt Microscope Camera w/Reduction Lens and Calibration Slide

  • Mfr # MU123-FL-CK

  • Zoro # G805660055


product price: $487.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU123-FL-CK
Zoro #
G805660055
UPC #
840979120442
Country of Origin
China

Description

The 1.2MP MU123-FL is a highly-sensitive, high-framerate C-mount camera for microscopes, ideal for low-light applications, especially qualitative analysis. The new generation CMOS sensor offers better sensitivity than comparable CCD cameras, and the fast data-transfer of CMOS technology. The C-mount connection provides flexibility in usage, including C-mount interfaces, reduction lenses, and adapters for most microscope brands. Fluorescence, darkfield, phase-contrast, and metallurgical microscopy will all benefit from the extreme low-light sensitivty. And for brightfield applications, the camera can be used at high frame-rates with ample illumination.

With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. A measurement calibration slide is included to properly calibrate the software's scale for use with the array of linear and geometric measurement tools. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.

Camera Specifications:

  • Sensor: Sony IMX224 (color)

  • Sensor Type: CMOS

  • Sensor Size: 1/3" (4.8mm x 3.6mm)

  • Pixel Size: 3.75μm x 3.75μm

  • Sensor Pixels: 1.2MP (1280 x 960)

  • Sensitivity: 2040mv (1/30s)

  • Max Framerates: 60fps @ 1280x960, 120fps @ 640x480

  • Binning: 1x1, 2x2

  • Exposure Time: 0.105ms - 15s

  • Connectivity: USB 3.0

  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux

  • Reduction Lens: 0.37X C-mount to 23mm

    • 1.2MP Low-light CMOS camera
    • Up to 120fps at 640x480
    • Higher sensitivity for fluorescence and dark-field
    • Multi-platform software solutions
    • Includes calibration slide for on-screen measurements

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.