Zoro Homepage

12V 20W Halogen Bulb for Microscopes

  • Mfr # BH-12V20W

  • Zoro # G404197310


product price: $20.99
/ea

Key Features

Length
9
Height
1.75
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-12V20W
Zoro #
G404197310
UPC #
608729746171
Country of Origin
China

Dimensions

Length
9
Height
1.75
Width
7

Details

Item
bulb

Description

This is a .


Features & Specifications :


  • Watt: 20W

  • Voltage: 12V

  • Type: halogen

  • Manufactured under ISO 9001 Quality Control Standards


  • 12V 20W halogen bulb for microscopes.
  • Watt: 20W
  • Voltage: 12V
  • Type: halogen
  • Manufactured under ISO 9001 Quality Control Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.