Zoro Homepage

12V 30W G6.35 Halogen Microscope Bulb

  • Mfr # BH-12V30W

  • Zoro # G404197198


product price: $20.59
/ea

Key Features

Length
9
Height
1.5
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-12V30W
Zoro #
G404197198
UPC #
608729746621
Country of Origin
China

Dimensions

Length
9
Height
1.5
Width
7

Details

Item
bulb

Description

This is a 12V 30W G6.35 bi-pin halogen bulb. We combine shipping for multi-unit purchase to save your shipping cost.


Features & Specifications:

  • Watt: 30W

  • Voltage: 12V

  • Pin-to-pin: 6.35mm

  • Type: halogen

    • 12V 30W halogen bulb
    • We combine shipping for multi-unit purchase to save your shipping cost.
    • Watt: 30W
    • Voltage: 12V
    • Type: halogen

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.